The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
150208
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-100 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
150200
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-30 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
150201
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
30 " Hg VAC - 15 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
150202
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
30 " Hg VAC - 30 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
150204
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
30 " Hg VAC - 100 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
150205
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-15 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
150206
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-30 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
150207
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
Gauge, 0-60psi, 4.5in., 1/2in.NPT Entry,
Specifications
Specifications
Range
0-60 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
150209
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-160 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
150210
US Gauge Panel Meters & Gauges, 1901 SOLFRUNT Series
Product Description
1901 SOLFRUNT
Specifications
Specifications
Range
0-200 psi
Case Size
4.5 "
Case Material
Aluminum
Case Style
Lower Mount
Vacuum Measurement
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
US Gauge
Product Series
1901 SOLFRUNT
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved